Search Results for "338200WH KICHLER COMPANY"

1-20 of 2000
CERRC - Compass

The Compass Emergency Exit Sign Offers Quality and Value With A Compact and Attractive Led Based Emergency Exit Sign With Red Letters. The White Housing Is Made Of High Impact, Ul Flame Rated Thermoplastic. Snap Together Canopy, Housing and Removable Chevrons For Quick and Easy Installation. The Cerrc Has Remote Capacity to Run Up to 4 Indoor or Outdoor Remote Lamps. See The Compass Cirs or Cird Indoor Matching Remote, or Cors or Cord Outdoor Matching Remote. Application In Stair-Wells, Hallways, Offices A

  • MFR Part #: CERRC
  • Total Availability: 20
  • Manufacturer: Compass
  • Find: Similar Items
  • Pkg Sizes: 1 ($50.99) ·
CERRC - Hubbell Lighting/Current Hli

Total Availability: In Stock

33808 - Klein Tools

This 7-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

  • MFR Part #: 33808
  • Total Availability: 53
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($138.36) ·
33808 - Klein Tools

Total Availability: In Stock

33803 - Klein Tools

Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Diy Enthusiasts. The Bits Are Made Of High Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. All 44 Pieces Fit In An Impact-Resistant Case Featuring Steel Hinges and A Stay-Shut Latch. Case Has Modular Stack-Ability With Other Cases Of Similar Design and Is Modbox™ Compatible.

  • MFR Part #: 33803
  • Total Availability: 19
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($264.60) ·
33803 - Klein Tools

Total Availability: In Stock

93LDM100C - Klein Tools

Klein Tools Compact Laser Distance Measure ( 1MW/ Laser Class 2) Provides Fast and Accurate Measurements Up to 100 Feet (30.5 M) With 1/8-Inch (0.3 CM) Accuracy and An Accuracy Of 1/16-Inch (0.2 CM) For The First 30 Feet. This Compact Design Fits In A Safety Vest or Shirt Pocket to Easily Carry Around A Jobsite. The Unit Automatically Saves The Last Two Measurements On The LCD Display Screen to Quickly Compare Past Measurements.

  • MFR Part #: 93LDM100C
  • Total Availability: 5
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($304.32) ·
93LDM100C - Klein Tools

Total Availability: In Stock

14070B - Epco

Lighting Retrofit Kit, Green/White

  • MFR Part #: 14070B
  • Total Availability: 16
  • Manufacturer: Epco
  • Find: Similar Items
  • Pkg Sizes: 20 ($364.40) ·
14070B - Engineered Products CO.

Total Availability: In Stock

338CB - Channellock

Not All Cutting Edges Are The Same -- Only Channellock® Uses Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life. The Channellock® Knife and Anvil Cutters Ensure Proper Cutting Edge Alignment, Resulting In A Clean Cut Every Time. Most Manufacturers Use Two Sharp Edges Which Can Become Misaligned, Losing Their Cutting Effectiveness.

  • MFR Part #: 338CB
  • Nacogdoches Availability: 2
  • Total Availability: 2
  • Manufacturer: Channellock
  • Find: Similar Items
  • Pkg Sizes: 5 ($183.65) ·
338CB - Channellock , Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

242920 - Milwaukee®

The Milwaukee 2429 - 20 M12™ Sub-Compact Band Saw Is The Most Compact and Lightest Weight Cordless Band Saw On The Market. At Less Than Half The Weight and Size Compared to A Traditional Deep Cut Band Saw, The M12™ Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials. The M12™ Band Saw Weighs Only 6.75 LBS and 12 In. In Length, Making It Ideal For Overhead or One-Handed Cutting Applications. This Powerful Saw Can Cut

  • MFR Part #: 2429-20
  • Available from manufacturer.
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,117.84) ·
242920 - Milwaukee Electric Tool

Total Availability: Available from manufacturer.

33809 - Klein Tools

This 10-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows Use With A 1/4-Inch Impact Driver. Secure Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access and Efficiency. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

  • MFR Part #: 33809
  • Total Availability: 61
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($207.60) ·
33809 - Klein Tools

Total Availability: In Stock

54300MBX - Klein Tools

The Klein Tools Modbox™ Small Toolbox Provides Compact Storage With A 75-Pound Capacity and A Removable Tool Caddy For Everyday Essentials. The Case-Compatible Lid Includes A V-Groove and Molded Ruler, While Impact-Resistant Polymers and IP65-Rated Sealing Safeguard Contents. Connects Easily With All Modbox™ Components For A Customized Mobile Workstation.

  • MFR Part #: 54300MBX
  • Total Availability: 45
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.70) ·
54300MBX - Klein Tools

Total Availability: In Stock

54400MBX - Klein Tools

The Klein Tools Modbox™ Component Box, Full Width Provides Organized Storage With Nine Removable Bins and A Clear, Impact-Resistant Lid For Instant Visibility. Its Case-Compatible Lid Adds A V-Groove and Molded Ruler, and IP65-Rated Polymers Protect Hardware From Dust and Moisture. Connects Cleanly With All Modbox™ Components For A Customized Mobile Workstation.

  • MFR Part #: 54400MBX
  • Total Availability: 53
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.63) ·
54400MBX - Klein Tools

Total Availability: In Stock

C0RD - Compass

Compact and Attractive Double Head Led Outdoor Remote. Requires DC Input From The Compass CU2RC, Cerrc, Cegrc, CCRRC, CCGRC. Double Lamp-Head Is Fully Adjustable and Is Complete With Mounting Plate.

  • MFR Part #: CORD
  • Total Availability: 13
  • Manufacturer: Compass
  • Find: Similar Items
  • Pkg Sizes: 1 ($33.94) ·
C0RD - Hubbell Lighting/Current Hli

Total Availability: In Stock

14050 - Epco

Fluorescent Retrofit Conversion Kit, Brown, 2.63 In Length, 2.63 In Width, 7.75 In Height, 1.3999 LB

  • MFR Part #: 14050
  • Total Availability: 33
  • Manufacturer: Epco
  • Find: Similar Items
  • Pkg Sizes: 10 ($241.00) ·
14050 - Engineered Products CO.

Total Availability: In Stock

48222330 - Milwaukee®

The Milwaukee Compact 8IN1 Ratchet Multi-Bit Driver Delivers Versatile Performance In A Compact Design. The All Metal High Torque Ratchet Allows For 2X Faster Driving Without Sacrificing Control. Its Interchangeable Power Groove Bits Are Power Tool Compatible For Maximum Jobsite Versatility. Chrome Plated Bits Provide Marine-Grade Rust Protection and Reduce Wear From The Elements On The Job. Milwaukee Compact 8IN1 Multi-Bit Drivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warra

  • MFR Part #: 48-22-2330
  • Total Availability: 10
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 48 ($1,060.80) ·
48222330 - Milwaukee Electric Tool

Total Availability: In Stock

RF9501AW - Eaton

RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) X 1.36 (W) X 4.20 (H) In, 0.0078 LB

  • MFR Part #: RF9501AW
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 6 ($719.70) ·
RF9501AW - Eaton Wiring Devices

Total Availability: In Stock

M510KIT - Brady®

The Perfect Companion For Your Project Workspace, The M510 Delivers High-Volume, High-Quality Labels Day In and Day Out. Whether You'Re In A Lab, Field or Facility, This Printer Works As Hard As You Do. Kit Includes Brady Workstation Design & Print Essentials Software and A Hard Case. Create Large 1.5" Labels With Edge-to-Edge Printing and A Wide Range Of Text Sizes. Print Up to 1.5" Per Second to Get Work Done Faster. Use The M510 For More Applications With 250+ Hassle-Free Drop-In Cartridges and 26+ High

  • MFR Part #: M510-KIT
  • Total Availability: 1
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($579.70) ·
M510KIT - Brady Worldwide, Inc.

Total Availability: In Stock

LMRJ50 - Wattstopper

<Div>LMRJ Series Cables Connect Digital Lighting Management (DLM) Components Without The Need For Tools or Point-to-Point Discrete Wiring. Cables Are Pre-Terminated With Industry Standard RJ45 Connectors Compatible With Any RJ45 Port On DLM Components. LMRJ Cables Utilize B to B Wiring.</Div>

  • MFR Part #: LMRJ-50
  • Available from manufacturer.
  • Manufacturer: Wattstopper
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.57) ·
LMRJ50 - Wattstopper

Total Availability: Available from manufacturer.

ENP0900NA - Legrand-On-Q

<P>The 9-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP0900NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes, Such As Networking Equipment, Access Points, Switches and More. The ENP0900NA Is Compatible With Devices Like Apple TV, Roku, Amazon Fire TV, Small Network Swit

  • MFR Part #: ENP0900NA
  • Total Availability: 32
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.92) ·
ENP0900NA - Pass & Seymour/Legrand

Total Availability: In Stock

ENP1700NA - Legrand-On-Q

<P>The 17-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP1700NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes , Such As Networking Equipment, Access Points, Switches and More. The ENP1700NA Is Compatible With Devices Like The Samsung One Connect Box, Apple TV, Roku, Ama

  • MFR Part #: ENP1700NA
  • Total Availability: 28
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 1 ($59.09) ·
ENP1700NA - Pass & Seymour/Legrand

Total Availability: In Stock

48228422 - Milwaukee®

The Packout™ Modular Storage System Is The Industry'S Most Durable and Versatile Storage System. The Packout™ Compact Tool Box Is Constructed With Impact Resistant Polymers and Features A 75LBS Weight Capacity. The Tool Storage Box Connects With Other Packout™ System Components Via Integrated Locking Cleats and Has An IP65 Rated Weather Seal to Protect Tools and Accessories From Rain and Other Jobsite Debris. Quick Adjust Dividers and An Interior Tray Keep Equipment Organized. The Tool Box Is Easily Transp

  • MFR Part #: 48-22-8422
  • Available from manufacturer.
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 2 ($160.14) ·
48228422 - Milwaukee Electric Tool

Total Availability: Available from manufacturer.

STD09 - 3M

Dispenser Filled With 10 Rolls Of Numbered Tape, Polyester Material, Polyester Film Backing Material, Acrylic Adhesive Material, 25 LB/In (Steel);10 LB/In (Backing) Adhesion Strength, 0 to 9 Legend, -40 °F Operating Temperature, +250 °F Operating Temperature, 96 In Length, 0.215 In Width, 3 Mil Thickness, 0.15 LB/Ea

  • MFR Part #: STD09
  • Nacogdoches Availability: 10
  • Total Availability: 708
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,241.50) ·
STD09 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CERRC - Compass

The Compass Emergency Exit Sign Offers Quality and Value With A Compact and Attractive Led Based Emergency Exit Sign With Red Letters. The White Housing Is Made Of High Impact, Ul Flame Rated Thermoplastic. Snap Together Canopy, Housing and Removable Chevrons For Quick and Easy Installation. The Cerrc Has Remote Capacity to Run Up to 4 Indoor or Outdoor Remote Lamps. See The Compass Cirs or Cird Indoor Matching Remote, or Cors or Cord Outdoor Matching Remote. Application In Stair-Wells, Hallways, Offices A

MFR Part #:
CERRC
Manufacturer:
Compass
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($50.99)
33808 - Klein Tools

This 7-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

MFR Part #:
33808
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
53 Each
Pkg Sizes:
6 Each ($138.36)
33803 - Klein Tools

Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Diy Enthusiasts. The Bits Are Made Of High Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. All 44 Pieces Fit In An Impact-Resistant Case Featuring Steel Hinges and A Stay-Shut Latch. Case Has Modular Stack-Ability With Other Cases Of Similar Design and Is Modbox™ Compatible.

MFR Part #:
33803
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
6 Each ($264.60)
93LDM100C - Klein Tools

Klein Tools Compact Laser Distance Measure ( 1MW/ Laser Class 2) Provides Fast and Accurate Measurements Up to 100 Feet (30.5 M) With 1/8-Inch (0.3 CM) Accuracy and An Accuracy Of 1/16-Inch (0.2 CM) For The First 30 Feet. This Compact Design Fits In A Safety Vest or Shirt Pocket to Easily Carry Around A Jobsite. The Unit Automatically Saves The Last Two Measurements On The LCD Display Screen to Quickly Compare Past Measurements.

MFR Part #:
93LDM100C
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
6 Each ($304.32)
14070B - Epco

Lighting Retrofit Kit, Green/White

MFR Part #:
14070B
Manufacturer:
Epco
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
20 Each ($364.40)
338CB - Channellock

Not All Cutting Edges Are The Same -- Only Channellock® Uses Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life. The Channellock® Knife and Anvil Cutters Ensure Proper Cutting Edge Alignment, Resulting In A Clean Cut Every Time. Most Manufacturers Use Two Sharp Edges Which Can Become Misaligned, Losing Their Cutting Effectiveness.

MFR Part #:
338CB
Manufacturer:
Channellock
Local Availability:
In Stock
Total Availability:
2 Each
Pkg Sizes:
5 Each ($183.65)
242920 - Milwaukee®

The Milwaukee 2429 - 20 M12™ Sub-Compact Band Saw Is The Most Compact and Lightest Weight Cordless Band Saw On The Market. At Less Than Half The Weight and Size Compared to A Traditional Deep Cut Band Saw, The M12™ Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials. The M12™ Band Saw Weighs Only 6.75 LBS and 12 In. In Length, Making It Ideal For Overhead or One-Handed Cutting Applications. This Powerful Saw Can Cut

MFR Part #:
2429-20
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
4 Each ($1,117.84)
33809 - Klein Tools

This 10-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows Use With A 1/4-Inch Impact Driver. Secure Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access and Efficiency. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

MFR Part #:
33809
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
61 Each
Pkg Sizes:
6 Each ($207.60)
54300MBX - Klein Tools

The Klein Tools Modbox™ Small Toolbox Provides Compact Storage With A 75-Pound Capacity and A Removable Tool Caddy For Everyday Essentials. The Case-Compatible Lid Includes A V-Groove and Molded Ruler, While Impact-Resistant Polymers and IP65-Rated Sealing Safeguard Contents. Connects Easily With All Modbox™ Components For A Customized Mobile Workstation.

MFR Part #:
54300MBX
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
1 Each ($85.70)
54400MBX - Klein Tools

The Klein Tools Modbox™ Component Box, Full Width Provides Organized Storage With Nine Removable Bins and A Clear, Impact-Resistant Lid For Instant Visibility. Its Case-Compatible Lid Adds A V-Groove and Molded Ruler, and IP65-Rated Polymers Protect Hardware From Dust and Moisture. Connects Cleanly With All Modbox™ Components For A Customized Mobile Workstation.

MFR Part #:
54400MBX
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
53 Each
Pkg Sizes:
1 Each ($69.63)
C0RD - Compass

Compact and Attractive Double Head Led Outdoor Remote. Requires DC Input From The Compass CU2RC, Cerrc, Cegrc, CCRRC, CCGRC. Double Lamp-Head Is Fully Adjustable and Is Complete With Mounting Plate.

MFR Part #:
CORD
Manufacturer:
Compass
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($33.94)
14050 - Epco

Fluorescent Retrofit Conversion Kit, Brown, 2.63 In Length, 2.63 In Width, 7.75 In Height, 1.3999 LB

MFR Part #:
14050
Manufacturer:
Epco
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
10 Each ($241.00)
48222330 - Milwaukee®

The Milwaukee Compact 8IN1 Ratchet Multi-Bit Driver Delivers Versatile Performance In A Compact Design. The All Metal High Torque Ratchet Allows For 2X Faster Driving Without Sacrificing Control. Its Interchangeable Power Groove Bits Are Power Tool Compatible For Maximum Jobsite Versatility. Chrome Plated Bits Provide Marine-Grade Rust Protection and Reduce Wear From The Elements On The Job. Milwaukee Compact 8IN1 Multi-Bit Drivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warra

MFR Part #:
48-22-2330
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
48 Each ($1,060.80)
RF9501AW - Eaton

RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) X 1.36 (W) X 4.20 (H) In, 0.0078 LB

MFR Part #:
RF9501AW
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
6 Each ($719.70)
M510KIT - Brady®

The Perfect Companion For Your Project Workspace, The M510 Delivers High-Volume, High-Quality Labels Day In and Day Out. Whether You'Re In A Lab, Field or Facility, This Printer Works As Hard As You Do. Kit Includes Brady Workstation Design & Print Essentials Software and A Hard Case. Create Large 1.5" Labels With Edge-to-Edge Printing and A Wide Range Of Text Sizes. Print Up to 1.5" Per Second to Get Work Done Faster. Use The M510 For More Applications With 250+ Hassle-Free Drop-In Cartridges and 26+ High

MFR Part #:
M510-KIT
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($579.70)
LMRJ50 - Wattstopper

<Div>LMRJ Series Cables Connect Digital Lighting Management (DLM) Components Without The Need For Tools or Point-to-Point Discrete Wiring. Cables Are Pre-Terminated With Industry Standard RJ45 Connectors Compatible With Any RJ45 Port On DLM Components. LMRJ Cables Utilize B to B Wiring.</Div>

MFR Part #:
LMRJ-50
Manufacturer:
Wattstopper
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($22.57)
ENP0900NA - Legrand-On-Q

<P>The 9-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP0900NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes, Such As Networking Equipment, Access Points, Switches and More. The ENP0900NA Is Compatible With Devices Like Apple TV, Roku, Amazon Fire TV, Small Network Swit

MFR Part #:
ENP0900NA
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
32 Each
Pkg Sizes:
1 Each ($40.92)
ENP1700NA - Legrand-On-Q

<P>The 17-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP1700NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes , Such As Networking Equipment, Access Points, Switches and More. The ENP1700NA Is Compatible With Devices Like The Samsung One Connect Box, Apple TV, Roku, Ama

MFR Part #:
ENP1700NA
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($59.09)
48228422 - Milwaukee®

The Packout™ Modular Storage System Is The Industry'S Most Durable and Versatile Storage System. The Packout™ Compact Tool Box Is Constructed With Impact Resistant Polymers and Features A 75LBS Weight Capacity. The Tool Storage Box Connects With Other Packout™ System Components Via Integrated Locking Cleats and Has An IP65 Rated Weather Seal to Protect Tools and Accessories From Rain and Other Jobsite Debris. Quick Adjust Dividers and An Interior Tray Keep Equipment Organized. The Tool Box Is Easily Transp

MFR Part #:
48-22-8422
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
2 Each ($160.14)
STD09 - 3M

Dispenser Filled With 10 Rolls Of Numbered Tape, Polyester Material, Polyester Film Backing Material, Acrylic Adhesive Material, 25 LB/In (Steel);10 LB/In (Backing) Adhesion Strength, 0 to 9 Legend, -40 °F Operating Temperature, +250 °F Operating Temperature, 96 In Length, 0.215 In Width, 3 Mil Thickness, 0.15 LB/Ea

MFR Part #:
STD09
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
708 Each
Pkg Sizes:
25 Each ($1,241.50)

Begin Live Chat